Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01269067 / HYDAC/HYCON
Mfr # B1HF0041120
Zoro # G110486425
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269067
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041120
- Zoro # G110486425
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 38.583 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269067 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0042945 is a quality replacement for HYDAC/HYCON / 01269067.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- Beta 1 Filters Hydraulic Filters