Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01268890 / HYDAC/HYCON
Mfr # B1HF0026823
Zoro # G110484261
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1268890
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026823
- Zoro # G110484261
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.772 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1268890 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0028756 is a quality replacement for HYDAC/HYCON / 01268890.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 5/16"-24 UNF (A1711)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP DUAL PORT (3820-06-06)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- Beta 1 Filters Hydraulic Filtration