Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01268864 / HYDAC/HYCON
Mfr # B1HF0073133
Zoro # G410485982
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1268864
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073133
- Zoro # G410485982
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 9.843 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1268864 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0073652 is a quality replacement for HYDAC/HYCON / 01268864.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (GPL-224)
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- Beta 1 Filters Hydraulic Filters