Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01265532 / HYDAC/HYCON
Mfr # B1HF0048185
Zoro # G810486602
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1265532
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048185
- Zoro # G810486602
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.181 in |
Length | 9.213 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1265532 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0049439 is a quality replacement for HYDAC/HYCON / 01265532.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5634)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 48'' (4L480)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- Beta 1 Filters Hydraulic Filters