Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01263637 / HYDAC/HYCON
Mfr # B1HF0119862
Zoro # G810487043
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263637
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G810487043
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.858 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263637 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120720 is a quality replacement for HYDAC/HYCON / 01263637.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- CLIMAX METAL PRODUCTS 2C-150-A Two-Piece Clamping Collar (2C-150-A)
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Beta 1 Filters Hydraulic Filtration