Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01263628 / HYDAC/HYCON
Mfr # B1HF0100040
Zoro # G110495625
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263628
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0100040
- Zoro # G110495625
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.72 in |
Length | 7.638 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263628 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0105900 is a quality replacement for HYDAC/HYCON / 01263628.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- Beta 1 Filters Hydraulic Filtration