Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01263072 / HYDAC/HYCON
Mfr # B1HF0101793
Zoro # G110495441
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263072
- Filter Media Microglass
- Micron Rating 5 µ
- Length 36.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0101793
- Zoro # G110495441
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263072 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0105778 is a quality replacement for HYDAC/HYCON / 01263072.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-4L X 25.4 (954-05069)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- Beta 1 Filters Hydraulic Filtration