Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01262049 / HYDAC/HYCON
Mfr # B1HF0078115
Zoro # G410489881
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262049
- Filter Media Microglass
- Micron Rating 20 µ
- Length 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078115
- Zoro # G410489881
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.646 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262049 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078935 is a quality replacement for HYDAC/HYCON / 01262049.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- POWERDRIVE QD Bushing, SF, 50mm (SF-50MM)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- Beta 1 Filters Hydraulic Filters