Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01262048 / HYDAC/HYCON
Mfr # B1HF0076761
Zoro # G110489891
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262048
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0076761
- Zoro # G110489891
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 4.646 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262048 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078934 is a quality replacement for HYDAC/HYCON / 01262048.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M800 (5M800)
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- Beta 1 Filters Hydraulic Filtration