Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01252904 / HYDAC/HYCON
Mfr # B1HF0078752
Zoro # G510488531
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1252904
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078752
- Zoro # G510488531
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 25.63 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1252904 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0078751 is a quality replacement for HYDAC/HYCON / 01252904.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE A98 BELT DRIVE COMPONENTS (107431)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- Beta 1 Filters Hydraulic Filters