Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110R003BN / HYDAC/HYCON
Mfr # B1HF0098979
Zoro # G110493744
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0110R003BN
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098979
- Zoro # G110493744
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 6.654 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0110R003BN |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0105215 is a quality replacement for HYDAC/HYCON / 0110R003BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Front End Plate (KF140137)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-11 1/2 Thread Size (FD45-1003-1616)
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- Beta 1 Filters Hydraulic Filtration