Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110EAH124N1 / PUROLATOR
Mfr # B1HF0075527
Zoro # G110487446
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Replaces OEM Part 0110EAH124N1
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075527
- Zoro # G110487446
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | 0110EAH124N1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083528 is a quality replacement for PUROLATOR / 0110EAH124N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K-Tool 1/4 X 25' Recoil Air Hose Nylon Yellow (KTI-71025)
- FESTO Filter Regulator LFR-1/2-D-MIDI (LFR-1/2-D-MIDI)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6001-2NSE9C3 (6001-2NSE9C3)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- Beta 1 Filters Hydraulic Filtration