Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110D010ONPS / HYDAC/HYCON
Mfr # B1HF0075415
Zoro # G110488238
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0110D010ONPS
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110488238
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0110D010ONPS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0078539 is a quality replacement for HYDAC/HYCON / 0110D010ONPS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- FESTO Shock Absorber DYEF-M5-Y1F (DYEF-M5-Y1F)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- Beta 1 Filters Hydraulic Filtration