Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110D010BN3HC / HYDAC/HYCON
Mfr # B1HF0075415
Zoro # G110488092
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0110D010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110488092
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0110D010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078528 is a quality replacement for HYDAC/HYCON / 0110D010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2404-06-08)
- NTN NTN 6306LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed (6306LLB)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- CLIMAX METAL PRODUCTS ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100SKW)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- Beta 1 Filters Hydraulic Filtration