Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110D010BH3HC / HYDAC/HYCON
Mfr # B1HF0075527
Zoro # G410488167
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0110D010BH3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075527
- Zoro # G410488167
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0110D010BH3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0078522 is a quality replacement for HYDAC/HYCON / 0110D010BH3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; poly filter. Small (PPDF-25-3/8-3/8-P40)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- Beta 1 Filters Hydraulic Filters