Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0110D003BN / HYDAC/HYCON
Mfr # B1HF0075533
Zoro # G110487576
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0110D003BN
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075533
- Zoro # G110487576
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0110D003BN |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078471 is a quality replacement for HYDAC/HYCON / 0110D003BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- Beta 1 Filters Hydraulic Filters