Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0100DN010BN4HC / HYDAC/HYCON
Mfr # B1HF0119866
Zoro # G410486880
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0100DN010BN4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119866
- Zoro # G410486880
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.764 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0100DN010BN4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0120697 is a quality replacement for HYDAC/HYCON / 0100DN010BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Bearings (312/C3)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-03-11)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BUYERS PRODUCTS Thru-Wall Tank Strainer 2 Inch NPT Male Thread To 2 Inch NPT Port Thread (SW2002003)
- Beta 1 Filters Hydraulic Filters