Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON
Mfr # B1HF0184583
Zoro # G810493495
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075R010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184583
- Zoro # G810493495
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.669 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075R010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0104914 is a quality replacement for HYDAC/HYCON / 0075R010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000Z)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1N)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- Beta 1 Filters Hydraulic Filters