Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0075D020ON / HYDAC/HYCON
Mfr # B1HF0077053
Zoro # G810487784
product price: $56.29
/ea
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075D020ON
- Filter Media Microglass
- Micron Rating 20 µ
- Length 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0077053
- Zoro # G810487784
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075D020ON |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078363 is a quality replacement for HYDAC/HYCON / 0075D020ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- FAIRCHILD Precision Volume Booster 1/4In 250Psi 100Psi Npt Pneumatic Regulator (20)
- NATIONAL Small Bore Metric Seals, 40X62X7-R2LS32-S (40X62X7-R2LS32-S)
- DAYTON 5/B136 Banded V-Belt, 139-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W303)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- Beta 1 Filters Hydraulic Filtration