Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0075D020BN4HC / HYDAC/HYCON
Mfr # B1HF0077053
Zoro # G510487275
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075D020BN4HC
- Filter Media Microglass
- Micron Rating 20 µ
- Length 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0077053
- Zoro # G510487275
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075D020BN4HC |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078359 is a quality replacement for HYDAC/HYCON / 0075D020BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- SKF Lubricant, Bearings, Krown Corrosion Inhibitor Kl73, 400G Aerosol, Quantity Of 12 (KA71400-12)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- Beta 1 Filters Hydraulic Filters