Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0075D010BN3HC / HYDAC/HYCON
Mfr # B1HF0075573
Zoro # G410487351
Sold in multiples of 2 for $112.58
$112.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075D010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075573
- Zoro # G410487351
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 6.693 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075D010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078339 is a quality replacement for HYDAC/HYCON / 0075D010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- NSK NSK 6205 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6205 2Z)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- Beta 1 Filters Hydraulic Filters