Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0060R020BN / HYDAC/HYCON
Mfr # B1HF0098969
Zoro # G110494093
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0060R020BN
- Filter Media Microglass
- Micron Rating 20 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098969
- Zoro # G110494093
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.937 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0060R020BN |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0104740 is a quality replacement for HYDAC/HYCON / 0060R020BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi (A5806 OLP)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- Beta 1 Filters Hydraulic Filtration