Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0060R005BNHC2 / HYDAC/HYCON
Mfr # B1HF0098973
Zoro # G410493888
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0060R005BNHC2
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098973
- Zoro # G410493888
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.937 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0060R005BNHC2 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0104671 is a quality replacement for HYDAC/HYCON / 0060R005BNHC2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- SKF SKF 6009 2Z C3, Single Row Ball Bearings (6009 2Z C3)
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs (6L228)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 6 (FBT44-D6)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- Beta 1 Filters Hydraulic Filters