Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0060R005BN4HC / HYDAC/HYCON
Mfr # B1HF0098973
Zoro # G110485848
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0060R005BN4HC
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098973
- Zoro # G110485848
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 3.937 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0060R005BN4HC |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0025273 is a quality replacement for HYDAC/HYCON / 0060R005BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- Beta 1 Filters Hydraulic Filtration