Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0060D010ON / HYDAC/HYCON
Mfr # B1HF0075495
Zoro # G110487088
product price: $36.49
/ea
Sold in multiples of 4 for $145.96
$145.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0060D010ON
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110487088
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.307 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0060D010ON |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078224 is a quality replacement for HYDAC/HYCON / 0060D010ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- FESTO Push-In L-Fitting QBL-1/8-5/32-U (QBL-1/8-5/32-U)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- NORMAN 535FB3AL Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filtration