Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0055D020ONPS / HYDAC/HYCON
Mfr # B1HF0078115
Zoro # G510486735
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0055D020ONPS
- Filter Media Microglass
- Micron Rating 20 µ
- Outside Dia. 2.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078115
- Zoro # G510486735
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 4.646 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0055D020ONPS |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0078128 is a quality replacement for HYDAC/HYCON / 0055D020ONPS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- MOLON AC Gearmotor, 6.3 rpm, Open, 115V (ZEM-6006-1M)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- CAMPBELL HAUSFELD Swivel, 1/4" NPT (MP103800AV)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Beta 1 Filters Hydraulic Filtration