Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0055D010ON / HYDAC/HYCON
Mfr # B1HF0076761
Zoro # G410486316
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0055D010ON
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0076761
- Zoro # G410486316
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.646 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0055D010ON |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0078095 is a quality replacement for HYDAC/HYCON / 0055D010ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-15-11)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 1W1564, 900 micron, Outside-in, Wire Mesh (MF0832987)
- Beta 1 Filters Hydraulic Filtration