Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0040DN010BHHC / HYDAC/HYCON
Mfr # B1HF0119878
Zoro # G510498288
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0040DN010BHHC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119878
- Zoro # G510498288
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 3.898 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0040DN010BHHC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120588 is a quality replacement for HYDAC/HYCON / 0040DN010BHHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- BESTORQ Banded Belt, 83 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B80)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filters