Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0035D003ON / HYDAC/HYCON
Mfr # B1HF0077489
Zoro # G510485943
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0035D003ON
- Filter Media Microglass
- Micron Rating 3 µ
- Length 2.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0077489
- Zoro # G510485943
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 2.835 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0035D003ON |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077955 is a quality replacement for HYDAC/HYCON / 0035D003ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- LEGACY AIR HOSE REEL 1/2" X 50 FT ZILLA (LML8041FZ)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1456mm PL, T182 (1456-8M-20)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- Beta 1 Filters Hydraulic Filters