Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0035D003BNHC2 / HYDAC/HYCON
Mfr # B1HF0077489
Zoro # G810485872
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0035D003BNHC2
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0077489
- Zoro # G810485872
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 2.835 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0035D003BNHC2 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077950 is a quality replacement for HYDAC/HYCON / 0035D003BNHC2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- Beta 1 Filters Hydraulic Filters