Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 00319472 / HYDAC/HYCON
Mfr # B1HF0073088
Zoro # G110485800
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 319472
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073088
- Zoro # G110485800
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 9.843 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 319472 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0073566 is a quality replacement for HYDAC/HYCON / 00319472.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- Beta 1 Filters Hydraulic Filtration