Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 00100901F15 / OMB
Mfr # B1HF0006607
Zoro # G110477355
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand OMB
- Replaces OEM Part 00100901F15
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G110477355
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 8.228 in |
Details
Replaces OEM Brand | OMB |
Replaces OEM Part | 00100901F15 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017348 is a quality replacement for OMB / 00100901F15.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- DYNABRADE Speed Regulator (01247)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1840mm PL, T230 (1840-8M-50)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- Beta 1 Filters Hydraulic Filters