Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0009839444 / LINDE
Mfr # B1HF0127550
Zoro # G810492962
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LINDE
- Filter Media Cellulose
- Micron Rating 25 µ
- Length 10.925 in
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127550
- Zoro # G810492962
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.925 in |
Outside Dia. | 4.291 in |
Details
Replaces OEM Brand | LINDE |
Replaces OEM Part | 9839444 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0127558 is a quality replacement for LINDE / 0009839444.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8MP)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (2MEL1)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- Beta 1 Filters Hydraulic Filtration