Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0009831616 / LINDE
Mfr # B1HF0006463
Zoro # G110476389
product price: $38.49
/ea
Sold in multiples of 4 for $153.96
$153.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LINDE
- Replaces OEM Part 9831616
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006463
- Zoro # G110476389
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | LINDE |
Replaces OEM Part | 9831616 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013597 is a quality replacement for LINDE / 0009831616.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- GATES Hydraulic Coupling-Polarseal Ii (Acc), G46590-0810 (G46590-0810)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- ZINGA ZINGA SRE40903 Replacement/Interchange Hydraulic Filter (MF0059453)
- Beta 1 Filters Hydraulic Filtration