Shop All Liquid Separators
Beta 1 Filters
Air/Oil Separator replacement for FLH085105AD / WALKER FILTRATION
Mfr # B1AS0016254
Zoro # G011451270
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Microglass
- Filter Media Microglass
- Overall Height 10.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AS0016254
- Zoro # G011451270
- Country of Origin United States
- Category Liquid Separators
Dimensions
Overall Height | 10.62" |
Details
Housing Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1AS0019153 is a quality replacement for WALKER FILTRATION / FLH085105AD. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for FLH085105AD / WALKER FILTRATION
- •Meets or exceeds OEM Standards.
- •All filters are manufactured by an ISO Certified company.
- •Designed with efficiency and reliability in mind.
- •Used in industrial application such as pneumatic systems and air compressors.
- •Designed to separate and remove oil aerosols and mists from compressed air or gases.
- •Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- Beta 1 Filters Liquid Separators