Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for S2200 / AIR COMPRESSOR SALES
Mfr # B1AF0002075
Zoro # G810478362
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3.62 in
- Outside Dia. (In.) 5.88 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0002075
- Zoro # G810478362
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3.62 in |
Outside Dia. (In.) | 5.88 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0002074 is a quality replacement for AIR COMPRESSOR SALES / S2200. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141616)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- DYNABRADE Felt Silencer (94528)
- BETA 1 FILTERS Air Filter replacement filter for 110377E906 / QUINCY (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for K40A255 / WIX (B1AF0001858)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 909514 / BECKER PUMP (B1AF0077078)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- Beta 1 Filters Compressed Air Treatment