Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for S1183 / AIR COMPRESSOR SALES
Mfr # B1AF0077511
Zoro # G610475318
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material HEPA
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0077511
- Zoro # G610475318
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | HEPA |
Filter Media | HEPA |
Description
Beta 1 Filters B1AF0076264 is a quality replacement for AIR COMPRESSOR SALES / S1183. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for KA10019 / KELTEC (B1AF0076765)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK (B1AF0005211)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- Beta 1 Filters Compressor Air Filters