Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for S1076 / AIR COMPRESSOR SALES
Mfr # B1AF0009250
Zoro # G510481440
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009250
- Zoro # G510481440
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009249 is a quality replacement for AIR COMPRESSOR SALES / S1076. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06FFSS-04MFS Straight, 2PK (FS2406-06-04)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT76)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- GROZ Filter/Regulator/Lubrcator, Mini, 1/4"NPT (60450)
- Beta 1 Filters Compressor Air Filters