Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for P08564A / CHAMPION
Mfr # B1AF0001754
Zoro # G810477068
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 6.12 in
- Outside Dia. (In.) 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001754
- Zoro # G810477068
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 6.12 in |
Outside Dia. (In.) | 9.75 in |
Description
Beta 1 Filters B1AF0001756 is a quality replacement for CHAMPION / P08564A. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- DYNABRADE Bearing (01206)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 49281 / WIX (B1AF0001900)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for SK61F / MATTEI (B1AF0005115)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- Beta 1 Filters Compressed Air Treatment