Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for P07447A / GARDNER DENVER
Mfr # B1AF0005211
Zoro # G510476149
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005211
- Zoro # G510476149
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0076290 is a quality replacement for GARDNER DENVER / P07447A. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Packer, Wheel Bearing (102891)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- REELCRAFT Storage Reel, 12" Wide Spool (CA30112 L)
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BETA 1 FILTERS Panel Filter replacement filter for 67731158 / INGERSOLL RAND (B1PA0001011)
- BETA 1 FILTERS Air Filter replacement filter for 405158 / SULLAIR (B1AF0009311)
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- Beta 1 Filters Compressor Air Filters