Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for K33A599 / WIX
Mfr # B1AF0001825
Zoro # G510477344
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 9.56 in
- Outside Dia. (In.) 12.62 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001825
- Zoro # G510477344
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9.56 in |
Outside Dia. (In.) | 12.62 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0001828 is a quality replacement for WIX / K33A599. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- BETA 1 FILTERS Air Filter replacement filter for C1140 / EATON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 39903281 / INGERSOLL RAND (B1AF0001900)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- SG TOOL AID In Line Water Separator and Air Filter (99000)
- Beta 1 Filters Compressor Air Filters