Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for F8111 / STODDARD SILENCER
Mfr # B1AF0001825
Zoro # G710476970
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 9.56 in
- Outside Dia. (In.) 12.62 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001825
- Zoro # G710476970
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9.56 in |
Outside Dia. (In.) | 12.62 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0001827 is a quality replacement for STODDARD SILENCER / F8111. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-7/16 X 46.1 (2322V461)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / CHICAGO PNEUMATIC (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 2903740700 / ATLAS COPCO (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for K33A599 / WIX (B1AF0001825)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- Beta 1 Filters Compressed Air Treatment