Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for C16400 / MANN FILTER
Mfr # B1AF0005135
Zoro # G610485089
original price:
$44.25
9% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3.69 in
- Outside Dia. (In.) 6.25 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005135
- Zoro # G610485089
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3.69 in |
Outside Dia. (In.) | 6.25 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0067843 is a quality replacement for MANN FILTER / C16400. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International06MORFS-16X1.5MM (FF7400-06-16)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- TERRE PRODUCTS Toro 1-613098 Exmark 1-613098 Flat Idler Pulley - 5'' Flat Dia. - 17mm Bore - Steel (31500105A)
- TRICO Storage Lid, HDPE, Yellow (34410)
- BETA 1 FILTERS Air Filter replacement filter for 49281 / WIX (B1AF0001900)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- Beta 1 Filters Compressed Air Treatment