Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP
Mfr # B1AF0002050
Zoro # G910477937
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 4.75 in
- Outside Dia. (In.) 7.88 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0002050
- Zoro # G910477937
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.75 in |
Outside Dia. (In.) | 7.88 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0002071 is a quality replacement for TRAVAINI PUMP / AFI5204004. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- MAYHEW SPLITTING TOOL 1971 (MY31971)
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid (L0810-060)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- Beta 1 Filters Compressed Air Treatment