Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 88171913 / INGERSOLL RAND
Mfr # B1AF0005175
Zoro # G810481126
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 2.63 in
- Outside Dia. (In.) 3.94 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005175
- Zoro # G810481126
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.63 in |
Outside Dia. (In.) | 3.94 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0004910 is a quality replacement for INGERSOLL RAND / 88171913. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6205 NR JEM)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for MF0069330 / MAIN FILTER (B1AF0001559)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for C1140 / EATON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 49131 / WIX (B1AF0005150)
- Beta 1 Filters Compressor Air Filters