Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 6211473750 / QUINCY
Mfr # B1AF0001566
Zoro # G810476108
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.38 in
- Outside Dia. (In.) 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001566
- Zoro # G810476108
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 1.38 in |
Outside Dia. (In.) | 2.38 in |
Description
Beta 1 Filters B1AF0001591 is a quality replacement for QUINCY / 6211473750. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fttng Leak Proof, 10000psi, 1/8"-27 (A1634B)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- KRYTOX 1 oz Tube White (GPL-205)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 5A718 / GRAINGER (B1AF0001690)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- Beta 1 Filters Compressed Air Treatment