Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 6211472300 / CHICAGO PNEUMATIC
Mfr # B1AF0005156
Zoro # G110479533
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 2.62 in
- Outside Dia. (In.) 4.62 in
- Filter Media Cellulose/Poly Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005156
- Zoro # G110479533
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.62 in |
Outside Dia. (In.) | 4.62 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0003065 is a quality replacement for CHICAGO PNEUMATIC / 6211472300. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- BETA 1 FILTERS Air Filter replacement filter for P08564A / CHAMPION (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- Beta 1 Filters Compressor Air Filters