Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 6106 / SAYLOR BEALL
Mfr # B1AF0009250
Zoro # G910484249
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009250
- Zoro # G910484249
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009736 is a quality replacement for SAYLOR BEALL / 6106. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G890)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for P08564A / CHAMPION (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- Beta 1 Filters Compressed Air Treatment