Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR
Mfr # B1AF0005135
Zoro # G210486431
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3.69 in
- Outside Dia. (In.) 6.25 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005135
- Zoro # G210486431
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3.69 in |
Outside Dia. (In.) | 6.25 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0075576 is a quality replacement for KAISHAN COMPRESSOR / 56006158376. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- TITAN Grease Fitting Assortment, 70 Piece (TIT45215)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 49131 / WIX (B1AF0005150)
- BETA 1 FILTERS Panel Filter replacement filter for 67731158 / INGERSOLL RAND (B1PA0001011)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- Beta 1 Filters Compressor Air Filters