Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR
Mfr # B1AF0005175
Zoro # G410485586
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 2.63 in
- Outside Dia. (In.) 3.94 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005175
- Zoro # G410485586
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.63 in |
Outside Dia. (In.) | 3.94 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0074613 is a quality replacement for KAISHAN COMPRESSOR / 56002100080. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- BETA 1 FILTERS Air Filter replacement filter for 110377E906 / QUINCY (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- Beta 1 Filters Compressed Air Treatment